DAYTON P146-030-0043 High Speed Sub Assembly

Item: AH2BXQ
Model: P146-030-0043
Cross Ref: 24UU67
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$312.63
5% off
$297.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item High Speed Sub Assembly

Shipping Information

Height (cm) 11.43
Length (cm) 10.92
Width (cm) 10.92
Country Of Origin US
Weight (kg) 0.2025

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site