-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Accepts Tach Feedback | Yes |
| Current/torque Limit | Adjustable |
| Depth | 3.19" |
| Enclosure Rating | IP30 |
| Enclosure Type | Enclosed |
| External Switches | None |
| Follower Circuit | No |
| Height | 3 3/5" |
| Hp @ Lower Voltage | 1/35 hp to 1/6 hp |
| Includes | Current Limit, Max Speed And Min Speed Setting Pots |
| Input Voltage | 120V AC |
| Ir Compensation | None |
| Length | 3 3/5" |
| Max. Amps | 3A |
|---|---|
| Mounting Type | Motor End Bell |
| Operating Temp. | 0°C to +40°C |
| Output Voltage | 0-90V DC |
| Overall Depth | 3.19" |
| Overall Height | 3 3/5" |
| Overall Width | 2.61" |
| Power On Light | No |
| Rotation | Single Direction |
| Series | Series 113 |
| Speed Control | SCR |
| Speed Range | 15:1 |
| Speed Regulation | 10% to 30% |
| Width | 2.61" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 6.63 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)