-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Ac Input Voltage | 120/240V AC |
| Accepts Tach Feedback | Yes |
| Current/torque Limit | Adjustable |
| Dc Speed Control | SCR |
| Depth | 5 1/2" |
| Dynamic Braking | Yes |
| Enclosure Rating | NEMA 4X |
| Enclosure Type | Enclosed |
| External Switches | Auto/Manual, Fwd/Stop/Rev, On/Off |
| Frame | NEMA 4/12 |
| Height | 9 1/2" |
| Higher Voltage Motor Output Power | 1/4 hp to 2 hp |
| Hp @ Higher Voltage | 1/4 hp to 2 hp |
| Hp @ Lower Voltage | 1/8 hp to 1 hp |
| Input Voltage | 120/240V AC |
| Ir Compensation | Adjustable |
| Length | 9 1/2" |
| Linear Acceleration | 1 sec. to 3 sec. |
| Lower Voltage Motor Output Power | 1/8 hp to 1 hp |
| Max. Amps | 10A |
|---|---|
| Max. Linear Acceleration | 3 sec. |
| Max. Linear Deceleration | 0.5 sec. |
| Min. Linear Acceleration | 0.5 sec. |
| Mounting Type | Wall |
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 0-90/180V DC |
| Overall Depth | 5 1/2" |
| Overall Height | 9 1/2" |
| Overall Width | 5" |
| Power On Light | Yes |
| Product Type | Dc Speed Control |
| Rotation | Reversible |
| Series | Series 125 |
| Shunt Wound Voltage | 100/200V AC |
| Speed Control | SCR |
| Speed Range | 50:1 |
| Speed Regulation | +/-1% Of Motor Base Speed |
| Width | 5" |
| Standards | CULUS LISTED |
Dayton 4Z829 DC speed control is designed to regulate DC motor speed in conveyors, centrifuges and packaging equipment.
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.7 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |
It has an ambient operating temperature range of -10 to 45 degrees Celsius.
The adjustable trimpot unit is mostly factory calibrated. It can be readjusted for special cases by manually adjusting the minimum / maximum / acceleration / deceleration speeds or slip compensation (V/Hz) of the DC control.
In most mechanical applications, a speed control controls the device's speed fluctuation to maintain a constant (or diminishing) torque. It is designed to perform in only one permanent magnet or shunt wound DC motor.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)