-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| For Use With Grainger Item Number | 1LPU6, 1LPU7, 1LPU8, 1LPU9, 1LPV1, 1LPV2, 1LPV3, 1LPV4, 1LPV5, 1LPV6, 1LPV7, 1LPV8, 1LPV9, 1LPW1, 1LPW2, 1LPW3, 1LPW4, 1LPW5 |
| For Use With Mfr. Model Number | 011-050-0031, 011-050-0063, 011-050-0098, 011-050-0161, 011-050-0314, 011-050-0482, 011-052-0031, 011-052-0063, 011-052-0098, 011-052-0161, 011-052-0314, 011-052-0482, 016-050-0018, 016-050-0031, 016-050-0050, 016-050-0098, 016-050-0482, 016-050-0975 |
|---|---|
| Type | Gasket |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)