DAYTON PPTCOL14G Gasket, Rubber

Item: AD6NNJ
Model: PPTCOL14G
Cross Ref: 46L309
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$48.30
5% off
$45.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gasket
Fits Brand Dayton
For Use With Grainger Item Number 5URH7, 5URH8, 5URH9, 5URJ0, 5URJ1, 5URJ2, 5URJ3, 5URJ4
For Use With Mfr. Model Number PPTCOL14G

Shipping Information

Height (cm) 20.32
Length (cm) 20.32
Width (cm) 20.32
HS Code 4016935050
Country Of Origin CN
Weight (kg) 0.027

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site