-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pipe Bender, Manual |
|---|---|
| Bend Radius | 1 25/32" to 7 7/8" |
| Compatible Pipe Material | Steel |
| Features | Bending Angle Indicators Reduce Starts, Stops And Pipe Removal To Take Measurements, Piston Seals Prevent Premature Leaks, Single Circuit Hydraulic System With Return Spring |
| Function | Tip-Up Wing Bender For Precision Cold Bending Of Standard Gas And Black Pipe |
| Includes | Pin Fixing, Straightening Former, Support Corner, U Bracket |
| Material | Steel |
| Maximum Compatible Pipe Size | 2" |
| Maximum Pipe Bend Angle | 90° |
| Maximum Pipe Bend Radius | 7 7/8" |
| Minimum Compatible Pipe Size | 3/8" |
|---|---|
| Minimum Pipe Bend Radius | 1 3/4" |
| Number Of Shoes Included | 7 |
| Product Type | Hydraulic Pipe Bender |
| Pump Type Included | Hand Pump |
| Tool Height | 24 3/8" |
| Tool Length | 28 3/4" |
| Tool Width | 25" |
| Standards | ANSI A53, BS 1387, DIN 2440 |
RIDGID 36518 hydraulic pipe bender is intended for cold bending of standard gas pipes up to 2 inches in diameter. It is ideal for on-site bending, machine construction & boiler manufacturing applications.
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 35.56 |
| HS Code | 8462290050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 73.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)