-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sonde/Line Locator |
|---|---|
| Antenna | Multidirectional |
| Application | Locates Remote Transmitter |
| Battery Type | C Battery |
| Construction | High Density Polyethelene |
| Control Type | Menu Navigation Up/Down Arrow Keys, Power On/Off, Sinde/Trace/Frequency Mode, Volume And Menu Select Keys |
| Cordless Tool Kit Contents | Bare Tool, Battery |
| Depth Reading | 15 ft. |
| Display | LCD |
| Display Size | 2 1/2" |
| Features | Micro Mapping Display, Multi Directional Locating Technology |
| Includes | Carrying Case, Clip, Surface Markers |
| Length | 11" |
| Line Trace Frequency | 128 Hz, 1/8/33 Khz |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | -4°F |
| Modes | Line Trace, Passive |
| No. Of Batteries Included | 4 |
|---|---|
| No. Of Line Trace Frequencies | 4 |
| No. Of Power Frequencies | 2 |
| No. Of Sonde Frequencies | 5 |
| Operating Temp. | -4°F to +122°F |
| Operating Temp. Range | -4°F to +122°F |
| Overall Height | 22" |
| Overall Length | 11" |
| Overall Width | 4" |
| Power Frequency | 50/60 Hz |
| Power Rating | 300 mA, 6V DC |
| Power Source | Cordless |
| Product Type | Sonde/Line Locator |
| Sonde Frequency | 16/512/640 Hz/33/874 kHz |
| Voltage | 18V DC |
| Width | 4" |
Ridgid 19238 pipe locator is ideal for locating underground pipes / lines structure using inline and remote transmitters. This device is suitable for mapping drain lines at least 15 feet in depth or deeper, counting in the soil conditions. Various pipe inspection equipmentcan also be used to locate pipes.
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 39.12 |
| HS Code | 9031808085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3775 |
The batteries inside the line locator provide approximately 12 to 24 hours of standby time.
Yes, Ridgid transmitters are flushable in drain lines for line mapping.
This line locator features a multi-directional antenna that eliminates chances of false peaks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)