-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Patch Cord |
|---|---|
| Boot Type | Standard |
| Category Type | 6 |
| Color | Black |
| Cord Length | 5 ft. |
| Jacket Material | PVC |
|---|---|
| Shape | Round |
| Shielding | None |
| Temp. Rating | -40°F to +167°F |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 16.26 |
| HS Code | 8544422000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)