| Item | Patch Cord |
|---|---|
| Boot Type | Standard |
| Cable Diameter | 5.8 mm |
| Cable Shape | Round |
| Category Type | 6 |
| Color | White |
| Conductor Gauge | 24 AWG |
| Cord Length | 20 ft. |
| End 1 Boot Type | Snagless |
| End 1 Connection Type | RJ45 |
| End 2 Boot Type | Snagless |
| End 2 Connection Type | RJ45 |
| Fire Rating | Commercial |
| Insulation Material | Polyethylene |
| Jacket Color | White |
| Jacket Material | PVC |
|---|---|
| Maximum Frequency | 550 MHz |
| Maximum Impedance | 87.6 ohms |
| Maximum Operating Temperature | 167°F |
| Minimum Operating Temperature | -40°F |
| Nec Article And Type | 800 CMG |
| Overall Length | 20 ft. |
| Performance Category | 6 |
| Shape | Round |
| Shielded | Unshielded |
| Shielding | None |
| Temp. Rating | -40°F to +167°F |
| Transmission Speed | 1 Gbps |
| Standards | TIA‑568‑C.2, UL 444 |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 16.51 |
| HS Code | 8544421000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.252 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)