-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 39A |
| Bearing Type | Ball |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 81.3% |
| Enclosure Type | Tefc |
| Form Factor | 1 |
| Frame | 56C |
| Frame Length | 6.47" |
| Frame Type | S56C |
| Full Load Amps | 39A |
| Full Load Torque | 35 lbs.-in. |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1 hp |
| Ins. Class | Class H |
| Insulation Class | Class H |
| Kw | 0.75 kW |
| Length | 19 1/2" |
| Length Less Shaft | 11 7/8" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1800 RPM |
| Min. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Type | Face, Base |
|---|---|
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting | Rigid C Base |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800 RPM |
| No. Of Studs | 4 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Power | 0.75 kW |
| Overall Length | 13 13/16" |
| Packaging | PG659401.04Z |
| Power | 0.75 kW |
| Removable Base | Yes |
| Rotation | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Extension | 2.06" |
| Shaft Length | 2.06" |
| Stud Size | 3/8"-16 |
| Thermal Protection | No Protection |
| Type | DF |
| Voltage | 24V |
| Width | 10 11/25" |
| Motor Thermal Protection | None |
| Standards | CSA (LR2025), UL (E49747) |
Leeson 108053.00 C4D17FK9 DC motor provides consistent speed across a wide range, aiding in accurate positioning and process control. This motor is ideal for battery-operated vehicles and medical equipment. It finds its utility in conveyor systems, robotics and machine tools due to its adjustable performance characteristics.
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.3 |


Speed control is achieved by adjusting the voltage supplied to the motor. Lower voltage results in slower speeds, while higher voltage increases speed.
Yes, by changing the polarity of current flow through the armature coils, the motor's rotation direction can be reversed.
Regular inspection of the brushes and commutator is recommended to ensure smooth operation. Brush replacement might be necessary over time.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)