-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 13.5A |
| Bearing Size | 6203 |
| Bearing Type | Ball |
| Brush Material | Carbon |
| Brush Type | Carbon |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 70.3% |
| Enclosure Type | Tenv |
| Form Factor | 1 |
| Frame | 56C |
| Frame Length | 4.47" |
| Frame Type | S56C |
| Full Load Amps | 13.5A |
| Full Load Torque | 11.7 lbs.-in. |
| Height | 10 22/25" |
| Hp | 33/100 hp |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Kw | 0.25 kW |
| Length | 14 11/25" |
| Length Less Shaft | 8 13/16" |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1800 RPM |
| Min. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
|---|---|
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Permanent Magnet DC |
| Mounting | Rigid C Base |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800 RPM |
| No. Of Studs | 4 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Power | 0.25 kW |
| Overall Length | 10 3/4" |
| Packaging | PG659301.04A |
| Power | 0.25 kW |
| Removable Base | Yes |
| Rotation | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Extension | 2.06" |
| Shaft Length | 2.06" |
| Stud Size | 3/8"-16 |
| Thermal Protection | No Protection |
| Type | DN |
| Voltage | 24V |
| Width | 7.94" |
| Motor Thermal Protection | None |
| Standards | CSA (LR2025), UL (E49747) |
Leeson 108050.00 C4D17NK9 DC motor offer precise control over speed and torque, essential for processes requiring accurate adjustments. It is used in the automation, robotics and manufacturing industries. This direct current motor is preferred in battery-operated vehicles and electric vehicles due to its high power-to-weight ratio.
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 20.17 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |


The commutator serves as a switch that reverses the direction of current in the armature coil as it rotates. This reversing current direction is crucial for maintaining continuous rotation.
Yes, the motor can operate without a permanent magnet by using field coils (electromagnets) to generate the necessary magnetic field. This design is commonly seen in larger DC motors.
Regular inspection and replacement of brushes are necessary to ensure consistent electrical contact. The commutator may need occasional cleaning to prevent build-up of debris that could affect its operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)