-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 60A |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 77.5% |
| Enclosure Type | Tefc |
| Form Factor | 1 |
| Frame | 56C |
| Frame Length | 12" |
| Frame Type | S56CZ |
| Full Load Torque | 52.5 lbs.-in. |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1 1/2 hp |
| Insulation Class | Class H |
| Kw | 1.1 kW |
| Length | 19 1/2" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1800 RPM |
| Min. Ambient Temp. | 40°C |
| Motor Application | General Application |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting | C Face, Rigid Base |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800 RPM |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Power | 1.1 kW |
| Overall Length | 17.38" |
| Packaging | PG659401.04Z |
| Power | 1.1 kW |
| Rotation | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2.13" |
| Thermal Protection | No Protection |
| Type | DF |
| Voltage | 24V |
| Width | 10 11/25" |
Leeson 109103.00 C4D18FK3 magnet motor is used in conveyor systems, robotics and automated machinery to offer adjustable speed and torque, making them suitable for tasks requiring accurate motion control.
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 23.4 |


Speed control is achieved by adjusting the voltage applied to the motor. Increasing the voltage increases the speed, while decreasing it slows down the motor's rotation.
Major factors include torque requirements, speed range, power supply voltage, physical dimensions, duty cycle, efficiency and environmental conditions.
PMDC motors provide continuous rotation and are commonly used for variable speed applications. Stepper motors move in discrete steps and are used in applications that require precise position control, such as 3D printers and CNC machines.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)