-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 4-Pc. Funnel Set |
|---|---|
| Color | Orange |
| Diameter | 5" |
| Function | Chemical Resistant Polyethylene For Everyday Use |
| Height | 6" |
|---|---|
| Length | 5" |
| Material | Polyethylene |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 11.11 |
| Width (cm) | 11.11 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)