-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 27A |
| Bearing Type | Ball |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 70.1% |
| Enclosure Type | Tenv |
| Form Factor | 1 |
| Frame | 56C |
| Frame Length | 4.47" |
| Frame Type | S56C |
| Full Load Amps | 27A |
| Full Load Torque | 11.7 lbs.-in. |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 33/100 hp |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Kw | 0.25 kW |
| Length | 14 11/25" |
| Length Less Shaft | 8 13/16" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1800 RPM |
| Motor Application | General Application |
|---|---|
| Motor Bearings | Ball |
| Motor Design | Permanent Magnet Dc |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Mounting Type | Face, Base |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting Type | Face/Base |
| Nameplate Rpm | 1800 RPM |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 10 3/4" |
| Packaging | PG659301.04A |
| Power | 0.25 kW |
| Removable Base | Yes |
| Rotation | Reconn |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2.06" |
| Thermal Protection | No Protection |
| Type | DN |
| Voltage | 12V |
| Width | 7.94" |
| Motor Thermal Protection | None |
| Standards | CSA (LR2025), UL (E49747) |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 20.17 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 12.15 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)