Straight Pipe Wrench
RIDGID

Overall Length Jaw Capacity Jaw Material Jaw Texture Handle Type Tether Style Non-sparking Finish Price
6" 3/4" Alloy Steel Serrated I Beam Tether Capable No - $60.94
8" 1" Alloy Steel Serrated I Beam Tether Capable No - $70.63
10" 1 1/2" Steel Serrated I Beam Tether Capable No - $71.41
10" 1 1/2" Alloy Steel Serrated I Beam Tether Capable No - $151.21
10" 1 1/2" Steel Serrated I Beam Tether Capable No - $107.69
10" 1 1/2" Forged Steel Serrated I Beam Tether Capable No - $92.90
12" 2" Steel Serrated I Beam Tether Capable - - $82.77
12" 2" Forged Steel Serrated I Beam Tether Capable No - $128.09
14" 2" Steel Serrated I Beam Tether Capable - - $137.23
14" 2" Steel Serrated I Beam Tether Capable No - $85.47
14" 2" Forged Steel Serrated I Beam Tether Capable - Natural $200.91
14" 2" Forged Steel Serrated I Beam Tether Capable No - $167.16
18" 2 1/2" Steel Serrated I Beam Tether Capable No - $163.60
18" 2 1/2" Steel Serrated I Beam Tether Capable No - $126.14
18" 2 1/2" Forged Steel Serrated I Beam Tether Capable No Natural $230.59
24" 3" Steel Serrated I Beam Tether Capable - - $265.29
24" 3" Steel Serrated I Beam Tether Capable - - $183.96
36" 5" Steel Serrated I Beam Tether Capable No - $451.95
36" 5" Steel Serrated I Beam Tether Capable No - $404.71
48" 6" Forged Steel Serrated I Beam Tether Capable - - $804.68
48" 6" Steel Serrated I Beam Tether Capable - - $642.44
60" 8" Steel Serrated I Beam Tether Capable - - $1,011.04

Description

Ridgid straight pipe wrenches are designed to turn threaded pipe and pipe fittings for tightening or loosening plumbing assemblies. They feature a rugged ductile-iron housing and I-beam handles for an improved leverage. These pipe wrenches also come equipped with an adjustable full-floating forged hook jaw with self-cleaning threads and a replaceable spring assembly. They are available in 10, 18, 24 and 36 inch length options.
We also offer the brand's end pipe wrenchesideal for working in restricted spaces or close to a wall.