-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
| Basic Connection Type | Threaded At One End |
| Connection Type | Threaded At One End |
| Grade | Grade 304 |
| Inside Dia. | 1 1/2" |
| Length | 2" |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 450°F |
| Metal Pipe Construction | Seamless |
| Minimum Operating Temperature | -60°F |
| Nominal Pipe Size | 1 1/4" |
|---|---|
| Outside Dia. | 1 3/4" |
| Overall Length | 2" |
| Pipe Size | 1 1/4" |
| Schedule | 40 |
| Seamless/welded | Seamless |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Unthreaded |
| Standards | Astm A733 |
| Temp. Range | -60°F to +450°F |
| Thread Configuration | Threaded On One End |
| Wall Thickness | 0.188" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.32 |
| HS Code | 7307290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)