-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Holder |
|---|---|
| Application | For Inner And Outer Diameter Threading Using Standard Carbide Inserts |
| Dimension A | 7/8" |
| Dimension C | 3.869" |
| Dimension D | 1" |
| Dimension E | 1 1/2" |
| Dimension F | 1.936" |
|---|---|
| Dimension G | 1.056" |
| Features | Fits Industry Standard Tool Posts |
| Height | 1 3/4" |
| Type | OD Or ID |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 10.49 |
| Width (cm) | 5.08 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)