-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Application | Centrifugal Blowers |
| Chain Construction | Riveted Pin |
| Chain Number | 10B |
| Chain Overall Width | 0.819" |
| Chain Roller Dia. | 2/5" |
| Connecting End To Center Line | 0.449" |
| Heavy Series | No |
| Includes | (1) Connecting Link |
| Industry Chain Pitch | 5/8" |
| Inside Pin Dia. | 1/5" |
| Inside Width | 0.38" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
| Number Of Links | 192 Per 10 ft. |
| Number Of Strands | 1 |
| Outside Pin Dia. | 1/5" |
| Overall Length | 10 ft. |
| Overall Width | 0.819" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 1/5" |
| Pin Length | 0.819" |
|---|---|
| Pin Link Plate Thickness | 0.06" |
| Pin Outside Diameter | 1/5" |
| Pin Type | Riveted |
| Pitch | 5/8" |
| Plate Height | 0.579" |
| Plate Thickness | 0.06" |
| Resistance Properties | Wear Resistant |
| Rivet End To Center Line | 0.37" |
| Roller Bushing Width | 0.38" |
| Roller Chain Item | Roller Chain |
| Roller Chain Standard | British Standard |
| Roller Chain Type | British Standard |
| Roller Dia. | 13/32" |
| Roller Link Plate Height | 0.579" |
| Series | British Standard Series |
| Size | 10B |
| Tensile Strength | 5840 lbf. |
| Type | Single Strand |
| Weight Per Length | 0.64 lbs.-ft. |
| Width Between Roller Link Plates | 0.38" |
| Working Load Limit | 1016 lbs. |
| Standards | ISO BS/DIN |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 2.08 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.8575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)