-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Breaking Strength | 26 lbs. |
| Bushing Dia. (in.) | 0.13" |
| Chain Construction | Riveted Pin, Rollerless Bushing |
| Chain Number | 25 |
| Chain Overall Width | 0.339" |
| Chain Roller Dia. | 0.13" |
| Connecting End To Center Line | 0.189" |
| Heavy Series | No |
| Includes | (1) Connecting Link |
| Industry Chain Pitch | 1/4" |
| Inside Pin Dia. | 0.091" |
| Inside Width | 1/8" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Stainless Steel |
| Material Grade | Grade Type 304 |
| Max. Allowable Load | 26 lbs. |
| Maximum Operating Temperature | 750°F |
| Minimum Operating Temperature | -270°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.091" |
| Overall Length | 10 ft. |
| Overall Width | 0.339" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 0.091" |
|---|---|
| Pin Length | 0.339" |
| Pin Link Plate Thickness | 0.03" |
| Pin Outside Diameter | 0.09" |
| Pin Type | Riveted |
| Pitch | 1/4" |
| Pitch Type | Single Pitch |
| Plate Height | 0.23" |
| Plate Thickness | 0.03" |
| Resistance Properties | Corrosion Resistant, High And Low Temperature Resistant |
| Rivet End To Center Line | 0.15" |
| Roller Bushing Width | 1/8" |
| Roller Chain Item | Roller Chain |
| Roller Chain Standard | ANSI |
| Roller Chain Type | Standard Riveted |
| Roller Dia. | 1/8" |
| Roller Link Plate Height | 0.23" |
| Series | SS Series |
| Size | 25SS |
| Tensile Strength | 26 lbs. |
| Transverse Pitch | Not Applicable |
| Type | Single Strand |
| Weight Per Length | 0.09 lbs.-ft. |
| Width Between Roller Link Plates | 1/8" |
| Working Load Limit | 26 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 0.86 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)