-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Chain |
|---|---|
| Application | Construction, Material Handling |
| Breaking Strength | 3630 lbs. |
| Chain Construction | Riveted Pin |
| Chain Number | 80HRB |
| Chain Overall Width | 1.543" |
| Chain Roller Dia. | 5/8" |
| Connecting End To Center Line | 0.823" |
| Features | Heavy Series Chains Are Directly Interchangeable With Standard Ansi Chains And Require No Special Equipment Modifications Or Sprockets |
| Heavy Series | Yes |
| Includes | (1) Connecting Link |
| Industry Chain Pitch | 1" |
| Inside Pin Dia. | 0.312" |
| Inside Width | 5/8" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 3630 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.312" |
| Overall Length | 10 ft. |
| Overall Width | 1.543" |
| Pin Contruction | Riveted Pin |
|---|---|
| Pin Hole Diameter | 0.312" |
| Pin Length | 1.543" |
| Pin Outside Diameter | 0.313" |
| Pin Type | Riveted |
| Pitch | 1" |
| Plate Height | 0.819", 0.949" |
| Plate Thickness | 0.156" |
| Resistance Properties | Fatigue Resistance, Wear Resistant |
| Rivet End To Center Line | 18/25" |
| Roller Bushing Width | 5/8" |
| Roller Chain Item | Roller Chain |
| Roller Chain Standard | ANSI |
| Roller Chain Type | Heavy Riveted |
| Roller Dia. | 5/8" |
| Roller Link Plate Height | 0.949" |
| Series | Heavy Series Series |
| Size | 80H |
| Temp. Range | +15°F to +300°F |
| Tensile Strength | 17640 lbf. |
| Weight Per Length | 2.08 lbs.-ft. |
| Width Between Roller Link Plates | 5/8" |
| Working Load Limit | 3630 lbs. |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 3.92 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)