-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Chain Number | C2060H |
| Chain Overall Width | 1.221" |
| Connecting End To Center Line | 0.652" |
| Features | The Zinc And Aluminum Undercoating Also Helps Ensure Maximum Corrosion Resistance, With The Same Strength As A Standard Ansi Chain |
| Finish | Coated |
| Heavy Series | Yes |
| Includes | Connecting Link |
| Inside Width | 1/2" |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 1410 lbs. |
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | 14°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.234" |
| Overall Length | 10 ft. |
| Overall Width | 1.225" |
| Pin Construction | Riveted Pin |
| Pin Length | 1.225" |
|---|---|
| Pin Link Plate Thickness | 1/8" |
| Pin Type | Riveted |
| Pitch | 1 1/2" |
| Pitch Type | Double Pitch |
| Plate Height | 0.677" |
| Plate Thickness | 0.125" |
| Resistance Properties | Corrosion Resistant, Impact Resistance, Rust Resistance |
| Rivet End To Center Line | 0.573" |
| Roller Dia. | 0.469" |
| Roller Diameter | 15/32" |
| Roller Link Plate Height | 0.677" |
| Series | NEPTUNE Series |
| Size | C2060HNT |
| Temp. Range | +14°F to +302°F |
| Tensile Strength | 9040 lbf. |
| Weight Per Length | 1.01 lbs.-ft. |
| Width Between Roller Link Plates | 1/2" |
| Working Load Limit | 1410 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 23.62 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 4.374 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)