-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Chain Number | C2040 |
| Chain Overall Width | 0.705" |
| Connecting End To Center Line | 0.392" |
| Finish | Coated |
| Heavy Series | No |
| Includes | Connecting Link |
| Inside Width | 0.313" |
| Length | 10 ft. |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 590 lbs. |
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | 14°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.156" |
| Overall Length | 10 ft. |
| Overall Width | 0.717" |
| Pin Construction | Riveted Pin |
| Pin Length | 0.717" |
| Pin Link Plate Thickness | 0.06" |
|---|---|
| Pin Outside Dia. | 0.156" |
| Pin Type | Riveted |
| Pitch | 1" |
| Pitch Type | Double Pitch |
| Plate Height | 0.472" |
| Plate Thickness | 0.06" |
| Resistance Properties | Corrosion Resistant |
| Rivet End To Center Line | 0.325" |
| Roller Chain Standard | ANSI |
| Roller Dia. | 0.312" |
| Roller Diameter | 5/16" |
| Roller Link Plate Height | 0.472" |
| Series | NEPTUNE Series |
| Size | C2040NT |
| Temp. Range | +14°F to +302°F |
| Tensile Strength | 3740 lbf. |
| Weight Per Length | 0.34 lbs.-ft. |
| Width Between Roller Link Plates | 0.312" |
| Working Load Limit | 590 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 18.54 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)