-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Reducer Bushing |
|---|---|
| Finish | Galvanized |
| Function | Instantly Adapts Larger Bores Of Various Tools With Smaller Diameter Shafts |
| Inside Dia. | 1/4" |
| Length | 1.062" |
|---|---|
| Material | Steel |
| Outside Dia. | 3/8" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)