-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Roller Chain Link |
|---|---|
| Ansi Chain Size | C2080H |
| Bushing Dia. (in.) | 0.625" |
| Chain Construction | Cottered Pin |
| Chain Number | C2080 |
| Chain Overall Width | 1 11/32" |
| Connecting End To Center Line | 0.701" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | Yes |
| Heavy Series | Yes |
| Inside Pin Dia. | 0.448" |
| Inside Width | 5/8" |
| Link Type | Offset |
| Lubrication | SAE 10 To SAE 50 |
| Material | Steel |
| Max. Allowable Load | 1720 lbs. |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
| Number Of Strands | 1 |
|---|---|
| Outside Pin Dia. | 0.448" |
| Overall Width | 1.341" |
| Pin Contruction | Cottered Pin |
| Pin Length | 1.341" |
| Pin Link Plate Thickness | 0.906" |
| Pin Outside Diameter | 29/64" |
| Pin Type | Cotter |
| Pitch | 2" |
| Pitch Type | Double Pitch |
| Plate Height | 29/32" |
| Plate Thickness | 1/8" |
| Rivet End To Center Line | 16/25" |
| Roller Chain Standard | ANSI |
| Roller Link Plate Height | 0.906" |
| Temp. Range | +15°F to +300°F |
| Tensile Strength | 10800 lbf. |
| Type | Double Pitch Hollow Pin |
| Working Load Limit | 1720 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.41 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)