-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Detacher |
|---|---|
| Ansi Type | Type 25-60 |
| Ansi Type | 25-60 |
| Dimension S | 6 1/2" x 3" |
| For Chain No. | 25 to 60 |
|---|---|
| Material | Steel |
| Roller Chain Nos. | No. 25 to 60 |
| Suitable For Use With | 25 to 60 Roller Chain |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 8.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)