-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Belt Width | 20 mm |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SDS |
| Dimension E | 1/4" |
| Dimension L | 1.31" |
| Dimension M | 0.06" |
| Face Width | 1.13" |
| Hub Length | 1 1/4" |
| Hub Location | 0.38" |
|---|---|
| Inside Dia. | 3 4/5" |
| Material | Cast Iron |
| Max. Rpm | 5260 RPM |
| Number Of Teeth | 48 |
| Outside Dia. | 4 9/25" |
| Pitch Dia. | 4.812" |
| Product Type | Synchronous Plus |
| Rpm High | 5260 RPM |
| Height (cm) | 12.09 |
|---|---|
| Length (cm) | 12.09 |
| Width (cm) | 2.01 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)