-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Belt Width | 50mm |
| Material | Neoprene |
| Number Of Teeth | 110 |
| Number Of Toothed Sides | 1 |
| Operating Temp. | -30 to 180 Deg. F |
| Pitch | 210-005.02 |
| Pitch Length | 880mm |
|---|---|
| Product Type | Synchronous Plus |
| Resistance | Anti-Static,Fire Resistant,Oil Resistant |
| Resistant To | LO102871 |
| Temperature Range | LO103082 |
| Weight | 0.6 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.2745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)