-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprocket |
|---|---|
| Belt Width | 85 mm |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SF |
| Construction | Plain |
| Dimension E | 0.69" |
| Dimension L | 2" |
| Dimension M | 1.31" |
| Face Width | 4" |
| Hub Length | 1 1/4" |
|---|---|
| Hub Location | 1.38" |
| Material | Cast Iron |
| Max. Rpm | 3620 RPM |
| Number Of Teeth | 40 |
| Outside Dia. | 6.91" |
| Pitch Dia. | 7.018" |
| Product Type | Synchronous Plus |
| Rpm High | 3620 RPM |
| Height (cm) | 17.55 |
|---|---|
| Length (cm) | 17.55 |
| Width (cm) | 8.51 |
|---|---|
| Weight (kg) | 8.595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)