TB WOODS 457814M40 Synchronous Plus Belt Sprocket, Neoprene, 40mm Belt Width, 4578mm Pitch Length

Item: CD6QTX
Model: 457814M40
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$800.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sprocket
Belt Width 40 mm
Material Neoprene
Number Of Teeth 327
Number Of Toothed Sides 1
Operating Temp. -30°F to +180°F
Operating Temp. Range -30°F to +180°F
Pitch Length 4578 mm
Resistance Anti Static, Fire Resistant, Oil Resistant
Tooth Profile Curved

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 3.99
Weight (kg) 1.782

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site