-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Belt Width | 20 mm |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SH |
| Construction | Plain |
| Dimension E | 1/4" |
| Dimension M | 0.13" |
| Face Width | 1.13" |
| Hub Length | 0.81" |
| Hub Location | 0.31" |
|---|---|
| Inside Dia. | 2 3/4" |
| Material | Ductile Iron |
| Max. Rpm | 11380 RPM |
| Number Of Teeth | 34 |
| Outside Dia. | 3 9/25" |
| Pitch Dia. | 3.409" |
| Product Type | Synchronous Plus |
| Rpm High | 11380 RPM |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.53 |
| Width (cm) | 8.53 |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)