-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Belt Width | 30 mm |
| Bore Type | Quick Disconnect Bushing |
| Bushing | QT |
| Construction | Plain |
| Dimension E | 1/4" |
| Dimension L | 1 1/4" |
| Dimension M | 0.0" |
| Face Width | 1 1/2" |
| Hub Length | 22/25" |
| Hub Location | 0.63" |
|---|---|
| Inside Dia. | 2 14/25" |
| Material | Cast Iron |
| Max. Rpm | 7930 RPM |
| Number Of Teeth | 32 |
| Outside Dia. | 3.15" |
| Pitch Dia. | 3.208" |
| Product Type | Synchronous Plus |
| Rpm High | 7930 RPM |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.03 |
| Width (cm) | 8.03 |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)