TB WOODS 12248M20 Synchronous Plus Belt Sprocket, Neoprene, 20mm Belt Width, 1224mm Pitch Length

Item: CD6PEB
Model: 12248M20
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$76.92 /unit (ex. VAT)
This product can only be shipped in multiples of 2
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sprocket
Belt Width 20 mm
Material Neoprene
Number Of Teeth 153
Number Of Toothed Sides 1
Operating Temp. -30°F to +180°F
Operating Temp. Range -30°F to +180°F
Pitch Length 1224 mm
Resistance Anti Static, Fire Resistant, Oil Resistant
Tooth Profile Curved

Shipping Information

Height (cm) 2.54
Length (cm) 122.4
Width (cm) 2.01
Weight (kg) 0.153

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site