-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprocket |
|---|---|
| Belt Width | 115 mm |
| Bore Type | Quick Disconnect Bushing |
| Bushing | M |
| Bushing Series | M |
| Construction | Spoked |
| Dimension E | 1 7/25" |
| Dimension M | 0.09" |
| Face Width | 5.38" |
| Hub Dia. | 10 1/2" |
|---|---|
| Hub Length | 5.19" |
| Hub Location | 0.19" |
| Material | Cast Iron |
| Max. Rpm | 900 RPM |
| Number Of Teeth | 112 |
| Outside Dia. | 27.9" |
| Pitch Dia. | 28.072" |
| Rpm High | 900 RPM |
| Height (cm) | 70.87 |
|---|---|
| Length (cm) | 70.87 |
| Width (cm) | 11.51 |
|---|---|
| Weight (kg) | 107.325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)