-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sprocket |
|---|---|
| Belt Width | 85 mm |
| Material | Neoprene |
| Number Of Teeth | 300 |
| Number Of Toothed Sides | 1 |
| Operating Temp. | -30°F to +180°F |
|---|---|
| Operating Temp. Range | -30°F to +180°F |
| Pitch Length | 2400 mm |
| Resistance | Anti Static, Fire Resistant, Oil Resistant |
| Tooth Profile | Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 8.51 |
|---|---|
| Weight (kg) | 1.278 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)