-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension A | 2.06" |
| Dimension D | 7 22/25" |
| Dimension E | 2 1/4" |
| Dimension J | 1 4/25" |
| Dimension L | 6.31" |
| Dimension M | 5.06" |
| Displacement Per Stroke 1st Stage | 0.25 cu. in. |
| Displacement Per Stroke 2nd Stage | Not Applicable |
| Handle Material | Fiberglass |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.25 cu. in./min. |
| Max. Handle Effort | 61 lbs. |
| Max. Operating Pressure | 3000 psi |
|---|---|
| Max. Pressure 1st Stage | 3000 psi |
| Max. Pressure 2nd Stage | Not Applicable |
| Number Of Stages | 1 |
| Oil Included | Yes |
| Overall Height | 6.3" |
| Overall Length | 7.9" |
| Overall Width | 3 3/5" |
| Power Source | Manual |
| Pump Material | Steel |
| Reservoir Capacity | 50 cu. in. |
| Reservoir Material | Steel |
| Speed Type | Single Speed |
| Type | Manual |
| Valve Operation | Manual |
| Working Orientation | Horizontal |
Enerpac P51 hand pump is a manual device that generates hydraulic pressure in a system. It is used in applications where a small to moderate amount of hydraulic pressure is required.
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4 |
Regular maintenance involves checking for leaks, inspecting & replacing worn seals or valves, lubricating moving parts and keeping the pump clean.
The hydraulic hand pump includes a reservoir or oil tank, a pumping mechanism (such as a piston or plunger), an inlet valve, an outlet valve and a handle for manual operation.
This Enerpac hand pump is suitable for horizontal application. However, if you require a vertical operation, you can check out Enerpac P50 hydraulic pump.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)