-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Oil |
|---|---|
| Api Gravity | 34 |
| Application | Reduced Handle Effort Over Hf Oil, Specially Formulated For Hand Pumps |
| Base Oil | Synthetic |
| Color | Yellow |
| Container Size | 1 gal. |
| Container Type | Jug |
| Display Qty | 1 |
| Environmentally Acceptable Lubricant | No |
| Flash Point | 375°F |
| For Use With | Hand Pump |
| Iso Viscosity Grade | Grade 15 |
| Maximum Operating Temperature | 131°F |
| Minimum Operating Temperature | 5°F |
|---|---|
| Nsf Rating | Not Rated |
| Pour Point | -48°F |
| Product Type | Hydraulic Oil |
| Sae Grade | 5 W |
| Series | LX Series |
| Specific Gravity | 0.848 |
| Viscosity At 104 Deg. F | 77.5 SUS |
| Viscosity At 212 Deg. F | 38 SUS |
| Viscosity Index | 105 |
| Volume | 1 gal. |
| Zinc-free | No |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)