-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.68" |
| Arm Style | U BAR |
| Base Mounting Centers | 1.38" x 1.50" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 2 17/25" |
| Clamp Arm Opening Angle | 90° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Diameter | 0.33" |
| Handle Opening | 168° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 1.31" |
| Height Under Clamp Arm | 1.31" |
| Holding Capacity | 750 lbs. |
|---|---|
| Holding Capacity - Maximum | 750 lbf. |
| Includes Locking Handle | Yes |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.5" |
| Mounting Holes Center To Center - Short Side | 1.38" |
| Overall Depth | 3.53" |
| Overall Height | 3.53" |
| Overall Length | 5.19" |
| Overall Width | 2.47" |
| Spindle | Flat Cushion Neoprene |
| Thread Size | 3/8"-16 |
| Tip Material | Neoprene |
| Toggle Lock Plus | Yes |
| Type | Compact Hold Down |
Destaco 309-UR horizontal hold down clamp is suitable for holding down workpieces against flat surfaces in metalworking and woodworking facilities. This hold down toggle locking clamp is ideal for applications that require working on the same workpiece repeatedly. It features a low profile design that minimises the space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. Destaco horizontal hold down locking clamp has carbon steel construction for ensuring strength & abrasion resistance while preventing bending / breaking under heavy loads. This toggle clamp features a flat tip neoprene spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. Destaco horizontal hold down clamp's U shaped bar is designed for enabling quick spindle adjustment along the holding bar length. This enables the worker to adjust the toggle clamp according to the size of the workpiece. Destaco 309 Series clampsare available in flat cushion neoprene & hex head stainless steel spindle variants on Raptor Supplies.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 13.18 |
| Width (cm) | 6.27 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.639 |
Yes, in addition to this carbon steel variant, Destaco also offers stainless steel (Destaco 309-USS & Destaco 307-USS) horizontal clamps.
Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench, for various industrial applications like metalworking and woodworking.
Some U bar style clamping arm clamps feature a hex head stainless steel spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The holding force or the holding capacity depicts the clamp's capability to hold down sheet metal or equipment on assembly lines or during manufacturing processes.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles on Destaco clamps just denote a recognisable area. This is done to alert the worker / operator where the operating handle is and where he should grab it. Its colour has no additional significance to the working of the clamp.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)