-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Setting Tool |
|---|---|
| Compatible Insert Type | Bulbed, Hex, Round |
| Compatible Internal Thread Size | #8-32, #10-24, #10-32 |
| Compatible Material | Aluminum, Steel |
| Display Qty | 1 |
| Includes | #8-32 Nosepieces, 10-24 Mandrels, 10-32 Inserts |
| Length | 10" |
| Mandrel Sizes Included | #10-24, #10-32, #8-32 |
| Material | Aluminum Alloy |
|---|---|
| Nosepiece Sizes Included | #10-24, #10-32, #8-32 |
| Overall Length | 7" |
| System Of Measurement | Imperial |
| Thread Size | #8-32, #10-24, #10-32 |
| Thread Type | Plier Style |
| Tool Type | Rivet Nut Installation Tool |
| Type | Installation Tool |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.89 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)