-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Chain No. | 80 |
| Hub Diameter | 5 3/8" |
| Hub Length | 2" |
| Length Through Bore | 2" |
| Material | Steel |
| Maximum Speed | 2000 RPM |
|---|---|
| No. Of Teeth | 20 |
| Outside Dia. | 6.59" |
| Outside Diameter | 6.59" |
| Pitch | 1" |
| Type | Bushed |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.74 |
| Width (cm) | 16.74 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.772 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)