-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Chain Number | 40 |
| Hub Diameter | 1.969" |
| Hub Length | 7/8" |
| Length Through Bore | 7/8" |
| Material | Steel |
| Maximum Speed | 5000 RPM |
| No. Of Teeth | 16 |
|---|---|
| Number Of Teeth | 16 |
| O.d. | 2 16/25" |
| Outside Dia. | 2 16/25" |
| Pitch | 1/2" |
| Type | Bushed |
| Height (cm) | 2.24 |
|---|---|
| Length (cm) | 6.71 |
| Width (cm) | 6.71 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)