-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hard Hat |
|---|---|
| Accessory Slots | Yes |
| Ansi Class | E |
| Ansi Classification | Type 1, Class E |
| Ansi Type | Type 1 |
| Application | Work Site |
| Color | Yellow |
| Fits Hat Size | 6 1/2" to 8" |
| Graphics | None |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Polyethylene |
| Head Protection Style | Front Brim |
|---|---|
| Head Protection Venting | No |
| High-visibility | No |
| Number Of Suspension Points | 4 |
| Series | S51 Series |
| Shell Material | Polyethylene |
| Standards | Ansi Z89.1-2009 |
| Style | Front Brim |
| Suspension | 4 Pt. Pinlock |
| Suspension Adjustment Type | Pinlock |
| Venting | No |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 22.86 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)