-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pole Breaker Lockout |
|---|---|
| Circuit Breaker Lockout Type | Clamp On |
| Circuit Breaker Voltage | 120/277V |
| Color | Red |
| Dimensions (l X W X H) | 3 1/2" x 1 1/4" x 1 1/4" |
| Features | Adjust To Breaker With Simple Thumb Turn, Grip Tight Design Effectively Locks Out Circuit Breakers |
| For Circuit Breaker Manufacturer | Grip Tight |
| For Circuit Breaker Type | Single Pole |
| For Maximum Padlock Shackle Diameter | 9/32" |
| For Use With | Accepts All American Lock And Master Lock Safety Padlock Shackles And Lockout Hasp Diameters, Tall Breaker Toggles, Wide Breaker Toggles |
| For Voltage | 120/277V AC |
| Height | 1 1/4" |
| Includes Cable Tie Slot | No |
| Length | 3 1/2" |
|---|---|
| Lockout Color | Red |
| Lockout Material | Powder Coated Steel, Reinforced Polymer |
| Lockout Type | Clamp On |
| Material | Steel |
| Max. No. Of Padlocks | 1 |
| Max. Number Of Padlocks | 1 |
| Overall Height | 1 1/4" |
| Overall Length | 3.5" |
| Overall Width | 1 1/4" |
| Padlock Shackle Max. Dia. | 0.281" |
| Products By Industry | Electrical |
| Standards | OSHA 1910.147 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.18 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)