-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockout Station |
|---|---|
| Background Color | Yellow |
| Color | Yellow |
| Cover Type | Closed |
| Filled | Yes |
| Included Padlock Body Material | Thermoplastic |
| Includes | (20) 410 Red Zenex Thermoplastic Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack) |
| Language | English |
| Legend | Lockout Station |
| Legend Type | Text |
| Material | Polycarbonate |
| Max. Number Of Padlocks | 20 |
| Mount Type | Fasteners |
| Mounting Location | Wall |
| Number Of Components | 72 |
|---|---|
| Number Of Hasps Included | 4 |
| Number Of Padlocks Included | 20 |
| Number Of Tags Included | 48 |
| Overall Depth | 1.75" |
| Overall Height | 22" |
| Overall Width | 22" |
| Padlock Body Material | Thermoplastic |
| Padlock Key Type | Keyed Different Padlocks |
| Portable | No |
| Standards | OSHA 1910.147 |
| Station Type | Padlock Station |
| Visibility Inside | Clear Door/Window |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 4.44 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.462 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)