-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Box Color | Red |
| Box Material | Steel |
| Box Material Finish | Powder Coated |
| Color | Red |
| Depth | 3 3/4" |
| Door Opening Type | Hinged |
| Door Type | Steel |
| For Maximum Padlock Shackle Diameter | 5/16" |
| Height | 6" |
| Language | English, French, Spanish |
|---|---|
| Material | Steel |
| Max. Number Of Padlocks | 12 |
| Number Of Key Hooks | 0 |
| Overall Depth | 3.75" |
| Overall Height | 6" |
| Overall Width | 9 1/4" |
| Standards | OSHA 1910.147 |
| Width | 9 1/4" |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 15.19 |
| Width (cm) | 10.67 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.7505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)