-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Box Color | Yellow |
| Box Material | Steel |
| Box Material Finish | Powder Coated |
| Color | Yellow |
| Depth | 3 1/2" |
| Door Opening Type | Hinged |
| Door Type | Steel |
| Finish | Powder Coated |
| For Maximum Padlock Shackle Diameter | 5/16" |
| Handle Material | Stainless Steel |
| Height | 12 3/4" |
| Includes | (12) Keys In Back Of Box |
| Language | English |
| Lockout Box Brand | Master Lock |
|---|---|
| Lockout Visibility | No |
| Material | Steel |
| Max. Number Of Padlocks | 14 |
| Mount Type | Wall Mount |
| Number Of Key Hooks | 12 |
| Overall Depth | 3.5" |
| Overall Height | 12 3/4" |
| Overall Width | 6.38" |
| Portable | Yes |
| Standards | OSHA 1910.147 |
| Wall Mounting | Yes |
| Width | 6 3/8" |
| Height (cm) | 16.89 |
|---|---|
| Length (cm) | 32.41 |
| Width (cm) | 10.41 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.863 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)