-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Group Lockout Box |
|---|---|
| Color | Red |
| Depth | 3 1/2" |
| Door Type | Steel |
| Height | 12 3/4" |
|---|---|
| Material | Steel |
| Max. Number Of Padlocks | 14 |
| Width | 6 3/8" |
| Height (cm) | 16.89 |
|---|---|
| Length (cm) | 32.41 |
| Width (cm) | 18.29 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.863 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)