-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Padlock Station |
|---|---|
| Background Color | Red |
| Color | Red |
| Cover Type | Open Front |
| Depth | 1 1/2" |
| Dimensions (h X W) | 3" x 17.5" |
| Filled | No |
| Finish | Powder Coated |
| Height | 3" |
| Includes | Labels |
| Language | English, French, Spanish |
| Legend | Padlock Station |
| Legend Type | Text |
| Material | Steel |
| Max. Number Of Padlocks | 22 |
| Mount Type | Fasteners |
| Mounting Location | Wall |
| Number Of Components | 0 |
|---|---|
| Number Of Hasps Included | 0 |
| Number Of Labels Included | 3 |
| Number Of Lockouts Included | 0 |
| Number Of Padlocks Held | 18 |
| Number Of Padlocks Included | 0 |
| Number Of Tags Included | 0 |
| Overall Depth | 1.5" |
| Overall Height | 3" |
| Overall Width | 17 1/2" |
| Padlock Key Type | No Padlocks |
| Portable | No |
| Station Type | Padlock Station |
| Unfilled Station Type | Padlock Station |
| Wall Mounting | Yes |
| Width | 17 1/2" |
| Visibility Inside | None |
| Height (cm) | 44.4 |
|---|---|
| Length (cm) | 7.59 |
| Width (cm) | 7.62 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)