-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DIN Style Miniature Breaker Lockout |
|---|---|
| Circuit Breaker Lockout Type | Pin Out |
| Circuit Breaker Voltage | 120/277V |
| Color | Black, Red |
| For Circuit Breaker Type | MINI |
| For Maximum Padlock Shackle Diameter | 9/32" |
| For Use With | All Master Lock And American Lock Safety Padlocks And Lockout Hasps, Breakers With Toggle Openings 7/16" Or Less |
| For Voltage | 120/277V AC |
| Height | 0.7" |
| Length | 4 1/2" |
| Lockout Material | Plastic, Steel |
| Lockout Type | Pin Out, Standard |
|---|---|
| Material | Plastic, Steel |
| Max. No. Of Padlocks | 1 |
| Mount Type | Pin-Out |
| Overall Height | 0.7" |
| Overall Length | 4.5" |
| Overall Width | 2 2/5" |
| Padlock Shackle Max. Dia. | 0.281" |
| Standards | Iso/Din |
| Width | 2 2/5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.1 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)