-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ISO-DIN Universal Lockout Device |
|---|---|
| Circuit Breaker Lockout Type | Clamp On |
| Circuit Breaker Voltage | 120/277V |
| Color | Black, Red |
| Features | Dial Is Inaccessible In The Locked Position To Prevent Removal, Safety Padlock Can Be Applied Horizontally Or Vertically, Thumb Turn Dial Screw |
| For Circuit Breaker Type | MINI |
| For Maximum Padlock Shackle Diameter | 9/32" |
| For Use With | All Master Lock And American Lock Safety Padlocks And Lockout Hasps |
| For Voltage | 120/277V AC |
| Height | 1.187" |
| Length | 2.078" |
| Lockout Material | Thermoplastic |
| Lockout Type | Clamp On With Screw |
|---|---|
| Material | PBT, Stainless Steel, Thermoplastic |
| Max. Number Of Padlocks | 1 |
| Mount Type | Side By Side On Adjacent |
| Overall Height | 1.18" |
| Overall Length | 2.07" |
| Overall Width | 0.7" |
| Padlock Shackle Max. Dia. | 0.281" |
| Resistance Properties | Chemical Resistant |
| Standards | Iso/Din |
| Width | 0.688" |
| Height (cm) | 3 |
|---|---|
| Length (cm) | 5.26 |
| Width (cm) | 2.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)