-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lockout Station |
|---|---|
| Background Color | Yellow |
| Color | Yellow |
| Cover Type | Closed |
| Dimensions (h X W) | 12.25" x 16" |
| Filled | Yes |
| Included Padlock Body Material | Thermoplastic |
| Includes | (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) 410 Red Zenex(Tm) Thermoplastic Safety Padlocks |
| Key Type | Keyed Different |
| Language | English |
| Legend | Lockout Station |
| Legend Type | Text |
| Lockout Visibility | Yes |
| Material | Polycarbonate |
| Max. Number Of Padlocks | 4 |
| Mount Type | Fasteners |
| Mounting Location | Wall |
| No. Of Compartments | 18 |
| Number Of Components | 18 |
| Number Of Hasps Included | 2 |
|---|---|
| Number Of Lockouts Included | 18 |
| Number Of Padlocks Held | 4 |
| Number Of Padlocks Included | 4 |
| Number Of Tags Included | 12 |
| Overall Depth | 1.75" |
| Overall Height | 12 1/4" |
| Overall Width | 16" |
| Padlock Body Material | Thermoplastic |
| Padlock Key Type | Keyed Different Padlocks |
| Portable | No |
| Standards | OSHA 1910.147 |
| Station Cover Type | Windowed Cover |
| Station Type | Padlock Station |
| Total No. Of Components Included | 7 |
| Unfilled Station Type | Padlock Station |
| Visibility Inside | Clear Door/Window |
| Wall Mounting | Yes |
| Width | 16" |
| Height (cm) | 40.59 |
|---|---|
| Length (cm) | 31.09 |
| Width (cm) | 32.77 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)